Shop All Tool Storage Accessories
5S Supplies
Replacement Foam for Milwaukee PACKOUT 48-22-8435 2 Piece Foam Kit
Mfr # MP-48-22-8435-BLK
Zoro # G410952859
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Replacement Foam Inserts
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # MP-48-22-8435-BLK
- Zoro # G410952859
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Replacement Foam Inserts |
Color | Black |
Features | Replacement Foam Inserts |
For Use With | Milwaukee PACKOUT Tool Box 48-22-8435 |
Number of Pieces | 2 |
Description
Econo Foam Inserts- Fits Milwaukee Packout 48-22-8435 2 Piece Foam Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Wheel, 8In (429600-00)
- WIHA Hex Metric Interchangeable Blade F, 3.0mm (28548)
- FISKARS IsoCore 16oz Finishing Hammer 13.5" (750200-1002)
- ROTHENBERGER Chain Pipe Wrench, 95 cm Overall Length (70244)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8431 3 Piece Foam Kit (MP-48-22-8431-BLK/RED)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8443 3 Piece Foam Kit (MP-48-22-8443-BLK/RED)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8443 3 Piece Foam Kit (MP-48-22-8443-BLK)
- 5S SUPPLIES Tool Box Foam Insert 18in x 36in 1/2 Inch Thick Blue (TBF-1836-BLU)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls White (TST-15180-WT)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Red (TST-15180-RD)
- NANUK CASES Foam Inserts (6 Part) for 938 Case (938-FOAM)
- 5S Supplies Tool Storage Accessories