Shop All Tool Storage Accessories
5S Supplies
Replacement Foam for Milwaukee PACKOUT 48-22-8431 3 Piece Foam Kit
Mfr # MP-48-22-8431-BLK/RED
Zoro # G610952871
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Features Replacement Foam Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # MP-48-22-8431-BLK/RED
- Zoro # G610952871
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Replacement Foam Inserts |
Color | Black/Red |
For Use With | Milwaukee PACKOUT Tool Box 48-22-8431 |
Number of Pieces | 3 |
Features | Replacement Foam Inserts |
Description
Econo Foam Inserts- Fits Milwaukee Packout 48-22-8431 3 Piece Foam Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Deep Well Impact Socket Set - 3PC (49-66-4417)
- RIDGID RIDGID® 31105 #824 24" 3" Capacity Aluminum Straight Pipe Wrench (31105)
- OSG Micro Drill, 0.074, Carbide, 11.00mm Flute (3300188)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 15/32 (68830)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8430 5 Piece Foam Kit (MP-48-22-8430-BLK)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8424 2 Piece Foam Kit (MP-48-22-8424-BLK)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8443 3 Piece Foam Kit (MP-48-22-8443-BLK)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18.5in x 31.875in Black Top / Yellow Bottom (TSF-1831-BLKY)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 10.750in x 18.25in Black Top / Yellow Bottom (TSF-1018-BLKY)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8426 6 Piece Foam Kit (MP-48-22-8426-BLK/RED)
- NANUK CASES TSA Latches Kit (S903-0101-KIT)
- 5S Supplies Tool Storage Accessories