Shop All Tool Storage Accessories
5S Supplies
Replacement Foam for Milwaukee PACKOUT 48-22-8430 5 Piece Foam Kit
Mfr # MP-48-22-8430-BLK
Zoro # G110952869
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Features Replacement Foam Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # MP-48-22-8430-BLK
- Zoro # G110952869
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Replacement Foam Inserts |
Number of Pieces | 5 |
Features | Replacement Foam Inserts |
Color | Black |
For Use With | Milwaukee PACKOUT Tool Box 48-22-8430 |
Description
Econo Foam Inserts- Fits Milwaukee Packout 48-22-8430 5 Piece Foam Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP16)
- WESTWARD Flat Chisel, SDS Max, L 12 In., W 1 In. (22UV14)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET ADJ SPANNER 6 PC BLK (MTSPW6K)
- BIG HORN 7 Piece Round Steel Wedges Set with Wood Piece For Hammer Handles (15107)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8424 2 Piece Foam Kit (MP-48-22-8424-BLK)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8443 3 Piece Foam Kit (MP-48-22-8443-BLK)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8426 6 Piece Foam Kit (MP-48-22-8426-BLK/RED)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 12in x 24in Blue Top / Red Bottom (TSF-1224-BLURD)
- 5S SUPPLIES Tool Box Foam Insert 16.5in x 36.75in 1/2 InchThick Black (TBF-1636-BLK)
- 5S SUPPLIES ECONO FOAM Black 24in x 48in x 57 MM thick Layered Foam for Kaizen Projects (ECONO-2X4-BLACK-57MM)
- HANSEN Socket Tray, 1/4 In Dr, SAE, Std and Deep (1401)
- 5S Supplies Tool Storage Accessories