Shop All Tool Storage Accessories
5S Supplies
Replacement Foam for Milwaukee PACKOUT 48-22-8425 4 Piece Foam Kit
Mfr # MP-48-22-8425-BLK/RED
Zoro # G610952864
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Replacement Foam Inserts
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # MP-48-22-8425-BLK/RED
- Zoro # G610952864
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Replacement Foam Inserts |
Features | Replacement Foam Inserts |
For Use With | Milwaukee PACKOUT Tool Box 48-22-8425 |
Color | Black/Red |
Number of Pieces | 4 |
Description
Econo Foam Inserts- Fits Milwaukee Packout 48-22-8425 4 Piece Foam Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 X 1/16 X 1" High Speed Steel Plain Slitting Saw (5071-4404)
- BON TOOL Bon 83-150 Darby, 42" Plain-Magnesium (83-150)
- MILWAUKEE TOOL 1/2" Magnum Drill, 0-850 RPM (0299-20)
- WESTWARD 1/2 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (4LXJ5)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8436 1 Piece Foam Kit (MP-48-22-8436-BLK/RED)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8424 2 Piece Foam Kit (MP-48-22-8424-BLK)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8431 3 Piece Foam Kit (MP-48-22-8431-BLK/RED)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8435 2 Piece Foam Kit (MP-48-22-8435-BLK)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Blue (TST-15180-BLU)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18in x 36in Black Top / Red Bottom (TSF-1836-BLKRD)
- HANSEN GLOBAL Socket Holder 1/2 in. Drive SAE fits Regular and Deep (1205)
- 5S Supplies Tool Storage Accessories