Shop All Tool Storage Accessories
5S Supplies
Replacement Foam for Milwaukee PACKOUT 48-22-8424 2 Piece Foam Kit
Mfr # MP-48-22-8424-BLK/RED
Zoro # G610952840
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Replacement Foam Inserts
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # MP-48-22-8424-BLK/RED
- Zoro # G610952840
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Replacement Foam Inserts |
For Use With | Milwaukee PACKOUT Tool Box 48-22-8424 |
Features | Replacement Foam Inserts |
Number of Pieces | 2 |
Color | Black/Red |
Description
Econo Foam Inserts- Fits Milwaukee Packout 48-22-8443 3 Piece Foam Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 25 mm Size 6 pt Deep Depth, Black Oxide (5DFP4)
- MALCO MSHXL14 1/4 in. Magnetic Hex Driver, PK 2 (2PK-MSHXL14)
- SPEEDAIRE Air Gun Needle Nozzle, 1/8 MNPT, 2 In L (22YK66)
- WESTWARD Cabinet Rasp File, Smooth, Half Rnd, 10 In (10Z725)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18in x 36in Black Top / Red Bottom (TSF-1836-BLKRD)
- 5S SUPPLIES ECONO FOAM Black 24in x 48in x 57 MM thick Layered Foam for Kaizen Projects (ECONO-2X4-BLACK-57MM)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Red (TST-15180-RD)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1150 Protector Case (PEL-1150-BLK/RED)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8436 1 Piece Foam Kit (MP-48-22-8436-BLK/RED)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls White (TST-15180-WT)
- TITAN Tool Box Drawer Liner, 16"X8" (TIT30931)
- 5S Supplies Tool Storage Accessories