Shop All Tool Storage Accessories
5S Supplies
Replacement ECONO FOAM for Pelican 1200 Protector Case
Mfr # PEL-1200-BLK/RED
Zoro # G810952879
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Features Replacement Foam Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # PEL-1200-BLK/RED
- Zoro # G810952879
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Replacement Foam Inserts |
For Use With | Pelican 1200 Protector Case |
Color | Black/Red |
Number of Pieces | 3 |
Features | Replacement Foam Inserts |
Description
ECONO FOAM Replacement Foam For Pelican Protector CaseOverviewWe are pleased to offer our Econo Foam inserts that are designed for Pelican 1120 Protector Case. This foam is a direct replacement for the Pluck N Place foam. Our Econo Foam Inserts are layered for precise depth of your tools or equipment. It is very easy to trace and cut for a professional look.Features:Layered Foam in both Black and Black /Red colorSimply Easy to Cut Foam replaces Pluck N Place Holds equipment securely so it does not get damaged.Protect your most important assets with ease.Easily see when an item is missingIncludes Bottom foam and lid foam Case Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID O-Ring, 88417 (88417)
- OTC Gear and Pulley Puller, 3/4in-16x11-5/8in (522)
- SUNEX 1/2" Drive Impact Socket 6 (214MD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4834LA)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1200 Protector Case (PEL-1200-BLK)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1150 Protector Case (PEL-1150-BLK/RED)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1700 Protector Case (PEL-1700-BLK/RED)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 12in x 24in Blue Top / Red Bottom (TSF-1224-BLURD)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8443 3 Piece Foam Kit (MP-48-22-8443-BLK)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls Black (TST-15180-BLK)
- TOUGHBUILT Pro Padded Tool Belt Suspenders (TB-CT-51P)
- 5S Supplies Tool Storage Accessories