Shop All Tool Storage Accessories
5S Supplies
Replacement ECONO FOAM for Pelican 1170 Protector Case
Mfr # PEL-1170-BLK
Zoro # G010952839
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Features Replacement Foam Inserts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # PEL-1170-BLK
- Zoro # G010952839
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Replacement Foam Inserts |
Number of Pieces | 3 |
For Use With | Pelican 1170 Protector Case |
Color | Black |
Features | Replacement Foam Inserts |
Description
ECONO FOAM Replacement Foam For Pelican Protector CaseOverviewWe are pleased to offer our Econo Foam inserts that are designed for Pelican 1120 Protector Case. This foam is a direct replacement for the Pluck N Place foam. Our Econo Foam Inserts are layered for precise depth of your tools or equipment. It is very easy to trace and cut for a professional look.Features:Layered Foam in both Black and Black /Red colorSimply Easy to Cut Foam replaces Pluck N Place Holds equipment securely so it does not get damaged.Protect your most important assets with ease.Easily see when an item is missingIncludes Bottom foam and lid foam Case Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 0-50.8mm/0-2.0" 0.01mm/0.0005" Digital Indicator (5260-1115)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (40136)
- MILWAUKEE TOOL M12 3/8" HS Ratchet, M12 HOCP2.5 Batt (2567-20, 48-11-2425)
- CALCULATED INDUSTRIES Advanced Concrete Calculator (4225)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1200 Protector Case (PEL-1200-BLK)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1150 Protector Case (PEL-1150-BLK/RED)
- 5S SUPPLIES Replacement ECONO FOAM for Pelican 1700 Protector Case (PEL-1700-BLK/RED)
- 5S SUPPLIES Tool Box Foam Insert 18in x 36in 1/2 Inch Thick Blue (TBF-1836-BLU)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8436 1 Piece Foam Kit (MP-48-22-8436-BLK/RED)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 48in x 54in Blue Top / Yellow Bottom (TSF-4854-BLUY)
- KLEIN TOOLS Case for Utility Tool Kit 33525 (33535)
- 5S Supplies Tool Storage Accessories