Shop All Floor Signs
5S Supplies
Recycle Paper Sign 16in Diameter Non Slip Floor Sign
Mfr # FS-RECPAPR-16
Zoro # G809615082
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Floor Sign
- Width 16 in
- Sign Shape Round
- Length 16 in
- Size 16 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # FS-RECPAPR-16
- Zoro # G809615082
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 16 in |
Length | 16 in |
Size | 16 Inch |
Details
Legend | Floor Sign |
Sign Shape | Round |
Description
Industrial Floor SignsYou can't miss our bright and bold Signs. These sign are universally recognized and are highly effective when used in conjunction with other pertinent signage.These sign are manufactured using high quality, wear resistant materials for a long lasting performance you can count on. In addition, our sign will also assist you in reaching compliance with OSHA's safety standards.Our floor signs are industrial strength, and can easily handle all the scuffs, scrapes, spills, and traffic imaginable. Even battery acid is no match for the high quality of our floor signs. Furthermore, our floor signs feature a slip-proof laminate which helps to make our floor signs safer as well.Installation is quick and easy! Just simply clean the floor where the sign will be applied, peel the protective layer off of the adhesive backing, and carefully place the sign in the desired location.Features:Resists foot and forklift trafficEasy to install : Peel and stick!Available in 8 different sizes 12in, 16in, 18in, 20in, 24in, 28in, 32in,36in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 10 in H, 14 in W, Rectangle, English, 131748 (131748)
- DELTANA Residential Letter A Oil Rubbed Bronze 4" (RL4A-10B)
- FIRST AID ONLY Finger Cots, Nitrile, One Size, Blue (FAE-6050)
- STEINER MIG Welding Gloves, Cowhide Palm, XL, PR (0216-X)
- 5S SUPPLIES Stop Sign - Basic Floor Sign 20in Diameter Non Slip Floor Sign (FS-STOPBAS-20)
- 5S SUPPLIES Mop Bucket 12in Diameter Non Slip Floor Sign (FS-MOPBKT2-12)
- 5S SUPPLIES Mop Bucket 36in Diameter Non Slip Floor Sign (FS-MOPBKT2-36)
- 5S SUPPLIES Watch Out For Forklift Traffic 18in Diameter Non Slip Floor Sign (FS-FRKLIVE-18)
- 5S SUPPLIES Recycle Plastic Sign 20in Diameter Non Slip Floor Sign (FS-RECPLAS-20)
- 5S SUPPLIES Stop Sign - Basic Floor Sign 32in Diameter Non Slip Floor Sign (FS-STOPBAS-32)
- MIGHTY LINE Stop Sign Modern Floor Sign, Floor Marki, STOPMODERN16 (STOPMODERN16)
- 5S Supplies Signs