Shop All Dry Erase Boards
5S Supplies
Problem Solving - Fishbone Cause & Effect Board V3 Aluminum Dry Erase 72in x 46in
Mfr # PROBFISHBONE-V3-ALUM-72x46
Zoro # G009676876
product price: $311.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$311.99
Free 30-Day Returns
Key Features
- Dry Erase Height 46 in
- Dry Erase Width 72 in
- Corner Shape Rectangle
- Thickness 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # PROBFISHBONE-V3-ALUM-72x46
- Zoro # G009676876
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 46 in |
Dry Erase Width | 72 in |
Details
Item | Dry Erase Board |
Corner Shape | Rectangle |
Thickness | 0.12 in |
Description
Our Fishbone Cause & Effect Solving Board is perfect for Root Cause Problem Solving Meetings.This Visual Management Board is made of durable Aluminum and will last for years to come. This can easily mount on a wall or be placed on a stand.Dimensions: 72in wide x 46in heightDry EraseAluminum NO FRAMENon-Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Apparel Boxes, 19" x 12" x 3", Kraft, 100/Case (AB19123K)
- GHENT Rubber Bulletin Board 48-1/2" x 96-1/2", Confetti (ATR48-CF)
- BARKER CREEK Learning Magnets® - Letters with Pictures, 60 Magnetic pieces/Package (1150)
- SEALER SALES Ink Ribbon 30mm x 100m (110 yds) Black (RIBBON-30MM-BLK)
- 5S SUPPLIES Hourly Production Tracking Board Black Aluminum Dry Erase 32in x 24in (HOURLYTRACKBLK-3224-DRYERASE)
- 5S SUPPLIES 5S Expectations Board Aluminum Dry Erase 36in x 36in (5SEXPBRD-3636-DRYERASE)
- 5S SUPPLIES Key Performance Indicator KPI Tracking Board Aluminum Dry Erase 24in x 32in (KPITRACK-2432-DRYERASE)
- 5S SUPPLIES Communication Board Aluminum Dry Erase 32in x 24in (COMMBRD-3224-DRYERASE)
- 5S SUPPLIES Safety Data Board Aluminum Dry Erase 46in x 36in (SAFETYDATA-4636-DRYERASE)
- 5S SUPPLIES KPI Board Aluminum Dry Erase 72in x 46in (KPI-7246-DRYERASE)
- QUARTET 48"x96" Melamine Whiteboard, Dry Erase Width: 96" (S538B)
- 5S Supplies Dry Erase Boards