Shop All Dry Erase Boards
5S Supplies
Problem Solving Board 5 Why Aluminum Dry Erase 94in x 46in
Mfr # PROBSOLVE-9446-DRYERASE
Zoro # G409676889
product price: $532.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$532.99
Free 30-Day Returns
Key Features
- Dry Erase Height 46 in
- Dry Erase Width 94 in
- Thickness 0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # PROBSOLVE-9446-DRYERASE
- Zoro # G409676889
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 46 in |
Dry Erase Width | 94 in |
Details
Item | Dry Erase Board |
Thickness | 0.012 in |
Description
Problem Solving - Fishbone & 5 Why Board Aluminum Dry Erase 94in x 46inOur Fishbone Problem Solving Board is perfect for Root Cause Problem Solving Meetings.This Visual Management Board is made of durable Aluminum and will last for years to come. This can easily mount on a wall or be placed on a stand.Dimensions: 94in wide x 46in heightDry EraseAluminum NO FRAMENon-Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Orange, 100/Case (G14083E)
- ZORO SELECT Grocery Bag Flat Bottom 20# Brown, Pk500 (18420)
- BSC PREFERRED 24 x 24 x 2'' White Easy-Fold Mailers, 20PK (S-20424)
- ZORO SELECT 12" x 10" Header Bags, 1.50 mil, Clear (5CPH4)
- 5S SUPPLIES Safety Data Board Aluminum Dry Erase 46in x 36in (SAFETYDATA-4636-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 3 Shift - 8 hour (HR-PRODBRD-3SHIFT-8-STD)
- 5S SUPPLIES KPI Board Aluminum Dry Erase 72in x 46in (KPI-7246-DRYERASE)
- 5S SUPPLIES Priority Board Dry Erase 32in x 24in aluminum Dry Erase (Priority-2432-DRYERASE)
- 5S SUPPLIES Shipping and Receiving Board Aluminum Dry Erase 72in x 46in (SHIPRECEIVEBRD-7246-DRYERASE)
- 5S SUPPLIES 5S Score Audit Board Aluminum Dry Erase 36in x 24in (5SSCOREBRD-3624-DRYERASE)
- U BRANDS UBrands UBR Glass Dry Erase Marker (2913U0012)
- 5S Supplies Dry Erase Boards