Shop All Dry Erase Boards
5S Supplies
Priority Board Dry Erase 32in x 24in aluminum Dry Erase
Mfr # Priority-2432-DRYERASE
Zoro # G809676878
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 32 in
- Dry Erase Width 24 in
- Thickness 0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # Priority-2432-DRYERASE
- Zoro # G809676878
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 32 in |
Dry Erase Width | 24 in |
Details
Item | Dry Erase Board |
Thickness | 0.012 in |
Description
Priority Board Dry Erase 32in x 24in AluminumSetting Priorities is a critical part of running a successful business. Give your team the tools needed to know the priority and expectations as the change throughout the day.Product Specifications:Aluminum Dry Erase board No FrameSize 32in x 24inIncludes Clipboard, Hooks and Acrylic Pen Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 10" Pillow L (101037216)
- SHURTAPE Carton Tape, Clear, 48mm x 50m, PK36 (207141)
- C-LINE PRODUCTS Polypropylene Sheet Protector with Index Tabs, Assorted Color Tabs, 11 x 8 12, 80PK (05580-BX)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 1900 ft. L (100641087)
- 5S SUPPLIES KPI Board Aluminum Dry Erase 72in x 46in (KPI-7246-DRYERASE)
- 5S SUPPLIES Problem Solving - Fishbone Board Aluminum Dry Erase 72in x 46in (PROBFISHBONE-ALUM-72x46)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 2 Shift - 12 hour (HR-PRODBRD-2SHIFT-12-STD)
- 5S SUPPLIES Hourly Production Tracking Board Aluminum Dry Erase 32in x 24in (HOURLYTRACK-3224-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board Black Aluminum Dry Erase 32in x 24in (HOURLYTRACKBLK-3224-DRYERASE)
- 5S SUPPLIES Problem Solving - Fishbone Cause & Effect Board V3 Aluminum Dry Erase 72in x 46in (PROBFISHBONE-V3-ALUM-72x46)
- QUARTET InvisaMount Magnetic Glass Marker Board, (G5028IMW)
- 5S Supplies Dry Erase Boards