Shop All Floor Signs
5S Supplies
Mop Bucket 24in Diameter Non Slip Floor Sign
Mfr # FS-MOPBKT2-24
Zoro # G809615136
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Floor Sign
- Width 24 in
- Sign Shape Round
- Size 24 Inch
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # FS-MOPBKT2-24
- Zoro # G809615136
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 24 in |
Size | 24 Inch |
Length | 24 in |
Details
Legend | Floor Sign |
Sign Shape | Round |
Description
Industrial Floor SignsYou can't miss our bright and bold Signs. These sign are universally recognized and are highly effective when used in conjunction with other pertinent signage.These sign are manufactured using high quality, wear resistant materials for a long lasting performance you can count on. In addition, our sign will also assist you in reaching compliance with OSHA's safety standards.Our floor signs are industrial strength, and can easily handle all the scuffs, scrapes, spills, and traffic imaginable. Even battery acid is no match for the high quality of our floor signs. Furthermore, our floor signs feature a slip-proof laminate which helps to make our floor signs safer as well.Installation is quick and easy! Just simply clean the floor where the sign will be applied, peel the protective layer off of the adhesive backing, and carefully place the sign in the desired location.Features:Resists foot and forklift trafficEasy to install : Peel and stick!Available in 8 different sizes 12in, 16in, 18in, 20in, 24in, 28in, 32in,36in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Black/Yellow, 6in x 60 ft. (GRAN5045)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV712FG (3XL))
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, XXL, 5-pk (TR5PBA-XXL-5PK)
- PANDUIT Warn Labels, Ground Symbol, Gr/wh (PLD-57)
- 5S SUPPLIES Watch Out For Forklift Traffic 12in Diameter Non Slip Floor Sign (FS-FRKLIVE-12)
- 5S SUPPLIES STOP Proceed With Caution 16in Diameter Non Slip Floor Sign (FS-STPPWC-16)
- 5S SUPPLIES Attention ESD Control Area yellow backgorund 36in Diameter Non Slip Floor Sign (FS-ESDYLW-36)
- 5S SUPPLIES Trash Can 20in Diameter Non Slip Floor Sign (FS-TRASHCN-20)
- 5S SUPPLIES Stop Sign - Basic Floor Sign 32in Diameter Non Slip Floor Sign (FS-STOPBAS-32)
- 5S SUPPLIES Trash Can General Waste 16in Diameter Non Slip Floor Sign (FS-TRGENWST-16)
- C.H. HANSON CH Hanson 10490 300 ft. Roll Of 12 x 12 in. Bright Red Danger Flags - Pack Of 300 (132316)
- 5S Supplies Signs