Shop All Dry Erase Boards
5S Supplies
Hourly Production Tracking Board- Aluminum Dry Erase 2 Shift - 8 hour
Mfr # HR-PRODBRD-2SHIFT-8-STD
Zoro # G009676883
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 32 in
- Dry Erase Width 24 in
- Board Style 2 SHIFT / 8 HOUR
- Corner Shape Rectangle
- Thickness 0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # HR-PRODBRD-2SHIFT-8-STD
- Zoro # G009676883
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 32 in |
Dry Erase Width | 24 in |
Details
Item | Dry Erase Board |
Board Style | 2 SHIFT / 8 HOUR |
Corner Shape | Rectangle |
Thickness | 0.012 in |
Description
Hourly Production Tracking Board- Dry EraseThis durable Hourly Production Board is perfect for capturing daily production output. Know the status of your production line quickly and visually. Visual Management is a valuable tool for identifying abnormal conditions. With our Hourly Production Board you can quickly capture:Target Hourly Rate vs. Actual Hourly RateGood Parts / Scrap Parts each hourDowntime Reasons for not meeting Target RateTotal Downtime in Minutes3 Shifts of Actual ResultsThis hourly production board is designed to be aesthetically pleasing to the eye.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS BUSINESS FORMS Tops Wirebound 3-Subject Notebook, College Rule, 9-1/2 x 6, White, 150 Sheets/Pad (65362)
- TOPS Form, Tax, W-3, 2Pt Pk (TOP2203)
- GHENT 48-1/2"x60-1/2" Magnetic Porcelain Whiteboard, Matte (M1-45-4)
- PARTNERS BRAND Anti-Static Air Bubble Rolls, 3/16" x 12" x 750', Pink, 4/Bundle (BW316S12AS)
- 5S SUPPLIES 5S Audit Scoreboard Aluminum Dry Erase 36in x 36in (5SAUDIT-3636-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 3 Shift - 8 hour (HR-PRODBRD-3SHIFT-8-STD)
- 5S SUPPLIES Problem Solving - Fishbone Board Aluminum Dry Erase 72in x 46in (PROBFISHBONE-ALUM-72x46)
- 5S SUPPLIES Shipping and Receiving Board Aluminum Dry Erase 72in x 46in (SHIPRECEIVEBRD-7246-DRYERASE)
- 5S SUPPLIES Safety Data Board Aluminum Dry Erase 46in x 36in (SAFETYDATA-4636-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board Aluminum Dry Erase 32in x 24in (HOURLYTRACK-3224-DRYERASE)
- POST-IT Flex Write Surface, 96 in. x 48 in., White (FWS8X4)
- 5S Supplies Dry Erase Boards