Shop All Dry Erase Boards
5S Supplies
Hourly Production Tracking Board- Aluminum Dry Erase 2 Shift - 12 hour
Mfr # HR-PRODBRD-2SHIFT-12-STD
Zoro # G709676879
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 32 in
- Dry Erase Width 24 in
- Board Style 2 SHIFT / 12 HOUR
- Corner Shape Rectangle
- Thickness 0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # HR-PRODBRD-2SHIFT-12-STD
- Zoro # G709676879
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 32 in |
Dry Erase Width | 24 in |
Details
Item | Dry Erase Board |
Board Style | 2 SHIFT / 12 HOUR |
Corner Shape | Rectangle |
Thickness | 0.012 in |
Description
Hourly Production Tracking Board- Dry EraseThis durable Hourly Production Board is perfect for capturing daily production output. Know the status of your production line quickly and visually. Visual Management is a valuable tool for identifying abnormal conditions. With our Hourly Production Board you can quickly capture:Target Hourly Rate vs. Actual Hourly RateGood Parts / Scrap Parts each hourDowntime Reasons for not meeting Target RateTotal Downtime in Minutes3 Shifts of Actual ResultsThis hourly production board is designed to be aesthetically pleasing to the eye.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Folder w/Prongs, Assorted Colors, PK10 (32960)
- ZEBRA PEN Refill for F Pen, Fine, Black, PK2 (85512)
- ZORO SELECT Top Tab File Folder, 1/3, Second, PK100 (UNV12122)
- POST-IT Sign Here, Flag Dispenser, Red, PK200 (680-HVSHR)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 3 Shift - 8 hour (HR-PRODBRD-3SHIFT-8-STD)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 2 Shift - 10 hour (HR-PRODBRD-2SHIFT-10-STD)
- 5S SUPPLIES Safety Board Aluminum Dry Erase 96in x 46in With Traffic Light and LED Automatic Counter (INDSAFE-9446-DRYERASE)
- 5S SUPPLIES Problem Solving Board 5 Why Aluminum Dry Erase 72in x 46in (PROBSOLVE-7246-DRYERASE)
- 5S SUPPLIES Problem Solving - Fishbone Cause & Effect Board V3 Aluminum Dry Erase 72in x 46in (PROBFISHBONE-V3-ALUM-72x46)
- 5S SUPPLIES Shipping and Receiving Board Aluminum Dry Erase 72in x 46in (SHIPRECEIVEBRD-7246-DRYERASE)
- GHENT 96"x48" Glass Dry Erase Board, White (ARIASN84WH)
- 5S Supplies Dry Erase Boards