Shop All Vacuum and Pressure Gauge Parts
5S Supplies
Gauge Warning Film Circles 4 inch Diameter, Green, 5PK
Mfr # GWC-4IN-GREEN
Zoro # G309729968
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 4 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5S Supplies
- MFR # GWC-4IN-GREEN
- Zoro # G309729968
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Dimensions
Length | 4 in |
Width | 4 in |
Size | 4 in |
Details
Shape | Round |
Item | Gauge Circle |
Color | Green |
Description
Gauge Warning Film Circles 4 inch Diameter Red 5PKWe are excited to bring you our Pre-Sized Gauge Warning Circles!No more struggling to cut circles out of square sheets. Although made from the same material as our best selling Transparent Warning Film, these pre-cut Circles come Custom Cut to fit any diameter gauges or other circular items where you use our warning film.Our Gauge Warning Pre-Cut Circles are perfect for Total Productive Maintenance TPM Workshops. These Gauge Warning Circles will allow you to quickly see if your gauges are in acceptable or critical range.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMN3)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH350)
- METERMAN Test Lead Kit, 40 In. L (DL243D)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Brass, Gold (601L-254D)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter Yellow, 5PK (GWC-2IN-YELLOW)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter, Green, 5PK (GWC-2IN-GREEN)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter, Red, 5PK (GWC-2.5IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles 1 inch Diameter Green, 5PK (GWC-1IN-GREEN)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter, Red, 5PK (GWC-2IN-RED)
- 5S SUPPLIES Transparent Warning Film - 12in x 12in Square Yellow (TWF-1212 -YLW)
- ZORO SELECT Needle Valve Stem (5MYX1)
- 5S Supplies Vacuum and Pressure Gauge Parts