Shop All Vacuum and Pressure Gauge Parts
5S Supplies
Gauge Warning Film Circles 3 inch Diameter Yellow, 5PK
Mfr # GWC-3IN-YELLOW
Zoro # G809729987
product price: $8.19
/pk 5, $1.64/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Shape Round
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # GWC-3IN-YELLOW
- Zoro # G809729987
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Dimensions
Width | 3 in |
Length | 3 in |
Size | 3 in |
Details
Item | Gauge Circle |
Color | Yellow |
Shape | Round |
Description
Gauge Warning Film Circles 3 inch Diameter Yellow 5PKWe are excited to bring you our Pre-Sized Gauge Warning Circles!No more struggling to cut circles out of square sheets. Although made from the same material as our best selling Transparent Warning Film, these pre-cut Circles come Custom Cut to fit any diameter gauges or other circular items where you use our warning film.Our Gauge Warning Pre-Cut Circles are perfect for Total Productive Maintenance TPM Workshops. These Gauge Warning Circles will allow you to quickly see if your gauges are in acceptable or critical range.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0665)
- SSI Digital Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (MG1-5000-A-9V-R)
- CYTIVA WHATMAN Filter Capsule, 10um (6703-7511)
- TAYLOR Thermometer Suction Cup (5321N)
- 5S SUPPLIES Gauge Warning Film Circles 1 inch Diameter Red, 5PK (GWC-1IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter Yellow, 5PK (GWC-2IN-YELLOW)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter, Green, 5PK (GWC-2.5IN-GREEN)
- 5S SUPPLIES Gauge Warning Film Circles 4 inch Diameter, Red, 5PK (GWC-4IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter, Red, 5PK (GWC-2IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles Master Kit 86 Pieces (GWF-CIRCLE-KIT)
- ZORO SELECT Safety Pop-off Valve (5MYZ5)
- 5S Supplies Vacuum and Pressure Gauge Parts