Shop All Vacuum and Pressure Gauge Parts
5S Supplies
Gauge Warning Film Circles 2.5 inch Diameter, Green, 5PK
Mfr # GWC-2.5IN-GREEN
Zoro # G709729988
product price: $8.49
/pk 5, $1.70/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2 in
- Shape Round
- Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # GWC-2.5IN-GREEN
- Zoro # G709729988
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Dimensions
Width | 2-1/2 in |
Length | 2-1/2 in |
Size | 2-1/2 in |
Details
Item | Gauge Circle |
Shape | Round |
Color | Green |
Description
Gauge Warning Film Circles 2.5 inch Diameter Red 5PKWe are excited to bring you our Pre-Sized Gauge Warning Circles!No more struggling to cut circles out of square sheets. Although made from the same material as our best selling Transparent Warning Film, these pre-cut Circles come Custom Cut to fit any diameter gauges or other circular items where you use our warning film.Our Gauge Warning Pre-Cut Circles are perfect for Total Productive Maintenance TPM Workshops. These Gauge Warning Circles will allow you to quickly see if your gauges are in acceptable or critical range.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Table Mat Kit, 2 Ft. x 4 Ft., Gray (1059-2x4GKT)
- DICKSON Kit, Card Reader (A220)
- FLUKE Clamp Meter Kit, LCD, 100 A, 0.5 in (13 mm) Jaw Capacity, CAT III 1000V, CAT IV 600V Safety Rating (FLUKE-T5/PRV)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Aluminum, Black (45-1082PS 02L 600 PSI)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter, Red, 5PK (GWC-3IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter, Red, 5PK (GWC-1.5IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter Yellow, 5PK (GWC-2.5IN-YELLOW)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter, Green, 5PK (GWC-2IN-GREEN)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter, Red, 5PK (GWC-2IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles Master Kit 86 Pieces (GWF-CIRCLE-KIT)
- KRUEGER Glass Repair Kit, Type OF (OFG-KIT)
- 5S Supplies Vacuum and Pressure Gauge Parts