Shop All Vacuum and Pressure Gauge Parts
5S Supplies
Gauge Warning Film Circles 2 inch Diameter Yellow, 5PK
Mfr # GWC-2IN-YELLOW
Zoro # G809729970
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Length 2 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5S Supplies
- MFR # GWC-2IN-YELLOW
- Zoro # G809729970
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Dimensions
Size | 2 in |
Length | 2 in |
Width | 2 in |
Details
Shape | Round |
Item | Gauge Circle |
Color | Yellow |
Description
Gauge Warning Film Circles 2 inch Diameter Yellow 5PKWe are excited to bring you our Pre-Sized Gauge Warning Circles!No more struggling to cut circles out of square sheets. Although made from the same material as our best selling Transparent Warning Film, these pre-cut Circles come Custom Cut to fit any diameter gauges or other circular items where you use our warning film.Our Gauge Warning Pre-Cut Circles are perfect for Total Productive Maintenance TPM Workshops. These Gauge Warning Circles will allow you to quickly see if your gauges are in acceptable or critical range.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Pressure Gauge 0-60 Psi (99019342)
- ZORO SELECT Snubber, Filter, 1/4In NPT, 5000psi, SS (5TUN0)
- SHIMPO Force Gauge, +/-0.3% Force Acc, Digital (FG-3007)
- RED LION CONTROLS Panel Meter Accessories, Screw Terminal (MLPS2000)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter, Green, 5PK (GWC-3IN-GREEN)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter, Red, 5PK (GWC-2.5IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter, Green, 5PK (GWC-1.5IN-GREEN)
- 5S SUPPLIES Transparent Warning Film - 12in x 12in Square Yellow (TWF-1212 -YLW)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter Yellow, 5PK (GWC-2.5IN-YELLOW)
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter, Red, 5PK (GWC-1.5IN-RED)
- KRUEGER Overfill Gauge Repair Kit (OF-KIT)
- 5S Supplies Vacuum and Pressure Gauge Parts