Shop All Vacuum and Pressure Gauge Parts
5S Supplies
Gauge Warning Film Circles 2 inch Diameter, Green, 5PK
Mfr # GWC-2IN-GREEN
Zoro # G909729979
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Shape Round
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5S Supplies
- MFR # GWC-2IN-GREEN
- Zoro # G909729979
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Dimensions
Length | 2 in |
Size | 2 in |
Width | 2 in |
Details
Color | Green |
Item | Gauge Circle |
Shape | Round |
Description
Gauge Warning Film Circles 2 inch Diameter Red 5PKWe are excited to bring you our Pre-Sized Gauge Warning Circles!No more struggling to cut circles out of square sheets. Although made from the same material as our best selling Transparent Warning Film, these pre-cut Circles come Custom Cut to fit any diameter gauges or other circular items where you use our warning film.Our Gauge Warning Pre-Cut Circles are perfect for Total Productive Maintenance TPM Workshops. These Gauge Warning Circles will allow you to quickly see if your gauges are in acceptable or critical range.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F (BTPM260101)
- UNIWELD Charging Device, Visible Vapor, 1/4" Flare (VV1)
- DWYER INSTRUMENTS Rate-Master Flowmeter, 5-50 Lpm (RMA-23)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P9U901407UC)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter Yellow, 5PK (GWC-3IN-YELLOW)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter Yellow, 5PK (GWC-2IN-YELLOW)
- 5S SUPPLIES Gauge Warning Film Circles 1 inch Diameter Green, 5PK (GWC-1IN-GREEN)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter Yellow, 5PK (GWC-2.5IN-YELLOW)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter, Green, 5PK (GWC-2.5IN-GREEN)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter, Red, 5PK (GWC-3IN-RED)
- KRUEGER Repair Kit with Alumium Nut, Type K (KALN-KIT)
- 5S Supplies Vacuum and Pressure Gauge Parts