Shop All Vacuum and Pressure Gauge Parts
5S Supplies
Gauge Warning Film Circles 1 inch Diameter Yellow, 5PK
Mfr # GWC-1IN-YELLOW
Zoro # G109729977
product price: $8.29
/pk 5, $1.66/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Shape Round
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # GWC-1IN-YELLOW
- Zoro # G109729977
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Dimensions
Width | 1 in |
Size | 1 in |
Length | 1 in |
Details
Item | Gauge Circle |
Color | Yellow |
Shape | Round |
Description
Gauge Warning Film Circles 1 inch Diameter Yellow 5PKWe are excited to bring you our Pre-Sized Gauge Warning Circles!No more struggling to cut circles out of square sheets. Although made from the same material as our best selling Transparent Warning Film, these pre-cut Circles come Custom Cut to fit any diameter gauges or other circular items where you use our warning film.Our Gauge Warning Pre-Cut Circles are perfect for Total Productive Maintenance TPM Workshops. These Gauge Warning Circles will allow you to quickly see if your gauges are in acceptable or critical range.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Grounding Cord, 10mm Stud, 15 Ft L (09813)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM135LF)
- FLUKE Earth Ground Tester, 94/105/111/128 Hz (FLUKE-1625-2)
- TRIPLETT Phase Rotation Tester, CAT IV 600V Rating (PR600)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter Yellow, 5PK (GWC-3IN-YELLOW)
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter Yellow, 5PK (GWC-1.5IN-YELLOW)
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter, Red, 5PK (GWC-1.5IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter, Red, 5PK (GWC-3IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter Yellow, 5PK (GWC-2.5IN-YELLOW)
- 5S SUPPLIES Transparent Warning Film - 12in x 12in Square Red (TWF-1212 -RD)
- KRUEGER Glass Repair Kit, Type K (KG-KIT)
- 5S Supplies Vacuum and Pressure Gauge Parts