Shop All Vacuum and Pressure Gauge Parts
5S Supplies
Gauge Warning Film Circles 1 inch Diameter Red, 5PK
Mfr # GWC-1IN-RED
Zoro # G209729976
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Shape Round
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5S Supplies
- MFR # GWC-1IN-RED
- Zoro # G209729976
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Dimensions
Size | 1 in |
Length | 1 in |
Width | 1 in |
Details
Item | Gauge Circle |
Color | Red |
Shape | Round |
Description
Gauge Warning Film Circles 1 inch Diameter Green We are excited to bring you our Pre-Sized Gauge Warning Circles!No more struggling to cut circles out of square sheets. Although made from the same material as our best selling Transparent Warning Film, these pre-cut Circles come Custom Cut to fit any diameter gauges or other circular items where you use our warning film.Our Gauge Warning Pre-Cut Circles are perfect for Total Productive Maintenance TPM Workshops. These Gauge Warning Circles will allow you to quickly see if your gauges are in acceptable or critical range.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCAR Data Logger, CO, USB Interface (EL-USB-CO)
- FLUKE Clamp Meter, Dual Backlit, 99 mA A, 0.3 in (8 mm) Jaw Capacity, CAT II 300V Safety Rating (FLUKE-771)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Width: 4 in (13E396)
- ZORO SELECT Filter Paper, 12.5 Cm, Pk100 (FPR125)
- 5S SUPPLIES Gauge Warning Film Circles 1 inch Diameter Yellow, 5PK (GWC-1IN-YELLOW)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter, Red, 5PK (GWC-2.5IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter, Red, 5PK (GWC-3IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles Master Kit 86 Pieces (GWF-CIRCLE-KIT)
- 5S SUPPLIES Transparent Warning Film - 12in x 12in Square Yellow (TWF-1212 -YLW)
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter, Red, 5PK (GWC-1.5IN-RED)
- AT-A-GLANCE Repair Kit, For Krueger D Level Gauges (D-Kit)
- 5S Supplies Vacuum and Pressure Gauge Parts