Shop All Vacuum and Pressure Gauge Parts
5S Supplies
Gauge Warning Film Circles 1 inch Diameter Green, 5PK
Mfr # GWC-1IN-GREEN
Zoro # G209729983
product price: $7.49
/pk 5, $1.50/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 1 in
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # GWC-1IN-GREEN
- Zoro # G209729983
- Country of Origin United States
- Category Vacuum and Pressure Gauge Parts
Dimensions
Length | 1 in |
Width | 1 in |
Size | 1 in |
Details
Item | Gauge Circle |
Color | Green |
Shape | Round |
Description
Gauge Warning Film Circles 1 inch Diameter Green We are excited to bring you our Pre-Sized Gauge Warning Circles!No more struggling to cut circles out of square sheets. Although made from the same material as our best selling Transparent Warning Film, these pre-cut Circles come Custom Cut to fit any diameter gauges or other circular items where you use our warning film.Our Gauge Warning Pre-Cut Circles are perfect for Total Productive Maintenance TPM Workshops. These Gauge Warning Circles will allow you to quickly see if your gauges are in acceptable or critical range.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-210-EG-WOB)
- PIC GAUGES Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208E)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (101-4-202F)
- DWYER INSTRUMENTS Pressure Transmitter, 0-3000psi, 36In Lead (626-18-GH-P1-E1-S1)
- 5S SUPPLIES Gauge Warning Film Circles 1.5 inch Diameter, Red, 5PK (GWC-1.5IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter, Green, 5PK (GWC-2.5IN-GREEN)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter, Red, 5PK (GWC-2.5IN-RED)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter, Green, 5PK (GWC-3IN-GREEN)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter Yellow, 5PK (GWC-2IN-YELLOW)
- 5S SUPPLIES Gauge Warning Film Circles 3 inch Diameter, Red, 5PK (GWC-3IN-RED)
- 5S SUPPLIES Transparent Warning Film - 12in x 12in Square Green (TWF-1212-GRN)
- 5S Supplies Vacuum and Pressure Gauge Parts