Shop All Floor Signs
5S Supplies
Do Not Enter Floor Sign 20in Diameter Non Slip Floor Sign
Mfr # FS-DONOEN-20
Zoro # G809614979
product price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Floor Sign
- Width 20 in
- Sign Shape Round
- Size 20 Inch
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # FS-DONOEN-20
- Zoro # G809614979
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 20 in |
Size | 20 Inch |
Length | 20 in |
Details
Legend | Floor Sign |
Sign Shape | Round |
Description
Industrial Floor SignsYou can't miss our bright and bold Signs. These sign are universally recognized and are highly effective when used in conjunction with other pertinent signage.These sign are manufactured using high quality, wear resistant materials for a long lasting performance you can count on. In addition, our sign will also assist you in reaching compliance with OSHA's safety standards.Our floor signs are industrial strength, and can easily handle all the scuffs, scrapes, spills, and traffic imaginable. Even battery acid is no match for the high quality of our floor signs. Furthermore, our floor signs feature a slip-proof laminate which helps to make our floor signs safer as well.Installation is quick and easy! Just simply clean the floor where the sign will be applied, peel the protective layer off of the adhesive backing, and carefully place the sign in the desired location.Features:Resists foot and forklift trafficEasy to install : Peel and stick!Available in 8 different sizes 12in, 16in, 18in, 20in, 24in, 28in, 32in,36in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Safety Inspection Equipment Id Tag, Pk25 (RPT170)
- BDG 15G Nylon Liner Nitrile Palm Dipped, Size XL (10) (99-1-9870-10)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - White (H1-CH-01V)
- CORTECH Evidence Bag, Dual Sided, 8 x 5 In, PK100 (C-3-2050)
- 5S SUPPLIES Mop Bucket 36in Diameter Non Slip Floor Sign (FS-MOPBKT2-36)
- 5S SUPPLIES Floor Fan Floor Sign 24in Diameter Non Slip Floor Sign (FS-FLOORFAN-24)
- 5S SUPPLIES PPE Required Beyond this Point - Floor Sign 30in x 18in (PPE REQUIRED-FLOOR SIGN)
- 5S SUPPLIES Recycle Plastic Sign 24in Diameter Non Slip Floor Sign (FS-RECPLAS-24)
- 5S SUPPLIES Fire Extinguisher - Do Not Block 12in Diameter Non Slip Floor Sign (FS-FREXBLK-12)
- 5S SUPPLIES Attention ESD Control Area yellow backgorund 20in Diameter Non Slip Floor Sign (FS-ESDYLW-20)
- STRANCO Hanging Aisle Sign, Legend 4 (HPS-FS1212-4)
- 5S Supplies Signs