Shop All Safety Banners and Posters
5S Supplies
7 Types of Waste Poster Version 2 24in X 32in
Mfr # POSTER-7TW-V3
Zoro # G109676899
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Poster
- Height 32 in
- Width 24 in
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5S Supplies
- MFR # POSTER-7TW-V3
- Zoro # G109676899
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 32 in |
Width | 24 in |
Details
Legend | Poster |
Shape | Rectangle |
Description
7 Types of Waste Poster Version 37 Types of Waste is the building blocks of all improvement activity. We have designed a 7 Types of Waste that encompasses the major themes of Lean Manufacturing into one image. Use this poster with every workshop that you perform as 7 Types of Waste should be an integral part of every workshop. This poster will improve your effectiveness as a facilitator and serve as a beacon to sustaining Lean Manufacturing.Full Color PosterSize: 24 X 32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Magnet Accessory (M50-MAGNET)
- NMC Caution Welding Fumes Hazardous Sign (C194P)
- JACKSON SAFETY H10 Disposable Foam Ear Plugs, Bullet Shape, 31 dB, Blue, 100 PK (13821)
- SHOOT SUIT XXXL WHITE ORIGINAL (6121044XXXL)
- 5S SUPPLIES 7 Types of Waste Poster Version 2 24in X 32in (POSTER-7TW-V2)
- 5S SUPPLIES 5S Poster- Version 2 - 5 Steps 24in X 32in (POSTER-5SL-V5)
- 5S SUPPLIES 8 Wastes of Lean Poster 24in X 32in (POSTER-8WL-V1)
- 5S SUPPLIES 6S in the Workplace Poster 24in X 32in (POSTER-6S-V1)
- 5S SUPPLIES 5 S's of Lean Poster Version 3 24in X 32in (Poster_5SL-V3)
- 5S SUPPLIES 5S Poster - Version 1 - 5 Steps 24in X 32in (POSTER-5SL-V4)
- NMC Safety First 2 Led Digital Scoreboard (DSB853)
- 5S Supplies Signs