Shop All Floor Signs
5S Supplies
6S Area Floor Sign 16in Diameter Non Slip Floor Sign
Mfr # FS-6SAREA-16
Zoro # G609615336
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Floor Sign
- Width 16 in
- Sign Shape Round
- Size 16 Inch
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # FS-6SAREA-16
- Zoro # G609615336
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 16 in |
Size | 16 Inch |
Length | 16 in |
Details
Legend | Floor Sign |
Sign Shape | Round |
Description
6S Area Sign Visual reinforcement is one of the top ways to instill lasting and meaningful habits. This is why signage is used in many facets of life. Our 6S Area Sign has this effect as well by reinforcing the 6 components of an efficient workplace. The 6S philosophy encompasses all of the same 5 components included in the 5S system, but also includes a 6th inSin for safety. Safety is a top priority within nearly every work facility. Make a visual impact statement with the addition of safety with our 6S Area Sign. Our signs are extremely durable and come with a full 7 year life expectancy, but honestly they will even last much longer than that. Our signs hold up beautifully even in high foot and forklift traffic areas. However, you don't need to give up convenience and ease of use for performance. Our signs feature a simple and easy peel-&-stick installation and can be applied to almost any clean and dry surface. In addition, Our signs also feature a low, no-lip profile as well as a no-slip surface laminate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, E, 10 Cards, PK10 (DBV-3-E-10)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Garbage Can Sign With Symbol, Landscape (OS-NS-A-1014-L-12983)
- WATERSAVER Deck-Mounted Eyewash Station (EW1020)
- ANSELL Dura Flock, Disposable Gloves, 8.3 mil Palm, Nitrile, Powder-Free, M, 50 PK, Green (DFK-608-M)
- 5S SUPPLIES Mop Bucket 12in Diameter Non Slip Floor Sign (FS-MOPBKT2-12)
- 5S SUPPLIES Electrical Panel Floor Sign- Do Not Block 12in Diameter Non Slip Floor Sign (FS-ELECDNB-12)
- 5S SUPPLIES 5S Red Tag Hold Area 18in Diameter Non Slip Floor Sign (FS-RDTGHA-18)
- 5S SUPPLIES Trash Can 12in Diameter Non Slip Floor Sign (FS-TRASHCN-12)
- 5S SUPPLIES Trash Can 20in Diameter Non Slip Floor Sign (FS-TRASHCN-20)
- 5S SUPPLIES Eye Protection Required 36in Diameter Non Slip Floor Sign (FS-PPEEYEP-36)
- NMC Tripping Hazard Bilingual (FS32)
- 5S Supplies Floor Signs