Shop All Floor Signs
5S Supplies
6S Area Floor Sign 12in Diameter Non Slip Floor Sign
Mfr # FS-6SAREA-12
Zoro # G309615346
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Floor Sign
- Width 12 in
- Sign Shape Round
- Length 12 in
- Size 12 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # FS-6SAREA-12
- Zoro # G309615346
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12 in |
Length | 12 in |
Size | 12 Inch |
Details
Legend | Floor Sign |
Sign Shape | Round |
Description
6S Area Sign Visual reinforcement is one of the top ways to instill lasting and meaningful habits. This is why signage is used in many facets of life. Our 6S Area Sign has this effect as well by reinforcing the 6 components of an efficient workplace. The 6S philosophy encompasses all of the same 5 components included in the 5S system, but also includes a 6th inSin for safety. Safety is a top priority within nearly every work facility. Make a visual impact statement with the addition of safety with our 6S Area Sign. Our signs are extremely durable and come with a full 7 year life expectancy, but honestly they will even last much longer than that. Our signs hold up beautifully even in high foot and forklift traffic areas. However, you don't need to give up convenience and ease of use for performance. Our signs feature a simple and easy peel-&-stick installation and can be applied to almost any clean and dry surface. In addition, Our signs also feature a low, no-lip profile as well as a no-slip surface laminate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Arc Belt, Black, Full Grain Leather, XL (59493)
- LYLE Caution Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English, Spanish (U1-1026-NP_7X10)
- ART SpiderJack 3 (39546)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (11-515)
- 5S SUPPLIES Fire Extinguisher Do Not Block 12in Diameter Non Slip Floor Sign (FS-FIREDNB-12)
- 5S SUPPLIES STOP Proceed With Caution 16in Diameter Non Slip Floor Sign (FS-STPPWC-16)
- 5S SUPPLIES Watch Out For Forklift Traffic 12in Diameter Non Slip Floor Sign (FS-FRKLIVE-12)
- 5S SUPPLIES Fire Extinguisher - Do Not Block 12in Diameter Non Slip Floor Sign (FS-FREXBLK-12)
- 5S SUPPLIES General Trash Sign 20in Diameter Non Slip Floor Sign (FS-GENTRA-20)
- 5S SUPPLIES Recycle Plastic Sign 24in Diameter Non Slip Floor Sign (FS-RECPLAS-24)
- NMC Hard Hat Area Walk On Floor Sign (WFS13)
- 5S Supplies Signs