Shop All Dry Erase Boards
5S Supplies
5S Score Audit Board Aluminum Dry Erase 36in x 24in
Mfr # 5SSCOREBRD-3624-DRYERASE
Zoro # G509676048
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24 in
- Dry Erase Width 36 in
- Corner Shape Rectangle
- Thickness 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # 5SSCOREBRD-3624-DRYERASE
- Zoro # G509676048
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Details
Item | Dry Erase Board |
Corner Shape | Rectangle |
Thickness | 0.12 in |
Description
Our 5S Score Board is perfect for Root Cause Problem Solving Meetings. This 5S Score Board is made of durable Aluminum and will last for years to come. This can easily mount on a wall or be placed on a stand.Dimensions: 36in wide x 24in heightDry EraseAluminum NO FRAMENon-Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Maker, 2 Lines, Black/Silver (DYM1790415)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- PENTEL Mechanical Pencil, 0.5mm, Black, PK12 (PENAZ125A)
- PAPER PRO EZ Squeeze Two-Hole Punch, 40-sheet capacity (2340)
- 5S SUPPLIES Hourly Production Tracking Board Black Aluminum Dry Erase 32in x 24in (HOURLYTRACKBLK-3224-DRYERASE)
- 5S SUPPLIES Problem Solving - Fishbone Cause & Effect Board V3 Aluminum Dry Erase 72in x 46in (PROBFISHBONE-V3-ALUM-72x46)
- 5S SUPPLIES Safety Data Board Aluminum Dry Erase 46in x 36in (SAFETYDATA-4636-DRYERASE)
- 5S SUPPLIES 5S Audit Scoreboard Aluminum Dry Erase 36in x 36in (5SAUDIT-3636-DRYERASE)
- 5S SUPPLIES 5S Expectations Board Aluminum Dry Erase 36in x 36in (5SEXPBRD-3636-DRYERASE)
- 5S SUPPLIES Priority Board Dry Erase 32in x 24in aluminum Dry Erase (Priority-2432-DRYERASE)
- QUARTET 48"x96" Glass Whiteboard, Gloss (G9648F-A)
- 5S Supplies Dry Erase Boards