Shop All Floor Signs
5S Supplies
5S Red Tag Area Floor Sign V3 22in x 18in
Mfr # FS-REDTAGA-V3
Zoro # G809675994
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend 5s Red Tag Sign
- Width 22 in
- Sign Shape Rectangle
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # FS-REDTAGA-V3
- Zoro # G809675994
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 22 in |
Length | 18 in |
Details
Legend | 5s Red Tag Sign |
Sign Shape | Rectangle |
Description
Red Tag Area Floor Sign V3 Size 22in x 18inDon't risk having employees waste valuable work time searching for red tag areas. Instead, make red tag areas clear and concise with the help of a Red Tag Area Floor Sign. These signs take the guesswork out of whether an area is indeed a red tag area or not. This way broken or unneeded items can be put exactly where they belong without unneeded confusion or wasting time.Our floor signs are industrial strength, and can easily handle all the scuffs, scrapes, spills, and traffic imaginable. Even battery acid is no match for the high quality of our floor signs. Furthermore, our floor signs feature a slip-proof laminate which helps to make our floor signs safer as well.In addition, our floor signs are created to provide a bright colorfast finish for up to 7 years. It doesn't matter if the sign is exposed to UV rays on a daily basis. Our signs will retain their bright red finish and will not fade despite UV exposure.To complete your red tag system, check out our other red tag products which can also enhance the effectiveness of your red tag initiative.FeaturesEasy to install. Peel and stickHelps workers organize their work zonesDurable and holds up to forklift and foot trafficGreat for any 5S program
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (48UN17)
- LYLE Reflective Pedestrian Traffic Danger Sign, 10 in H, 14 in W, Aluminum, English, LCU4-0206-RA_14X10 (LCU4-0206-RA_14X10)
- GASCO Calibration Gas, Air, Methane, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-135A-1)
- MSA SAFETY Full Body Harness, XL, Nylon (10194890)
- 5S SUPPLIES Eyewash Station 16in Diameter Non Slip Floor Sign (FS-EYEWASH-16)
- 5S SUPPLIES Electrical Panel Floor Sign 28in Diameter Non Slip Floor Sign (FS-ELECCLR-28)
- 5S SUPPLIES Recycle Plastic Sign 24in Diameter Non Slip Floor Sign (FS-RECPLAS-24)
- 5S SUPPLIES Electrical Panel Floor Sign- Do Not Block 12in Diameter Non Slip Floor Sign (FS-ELECDNB-12)
- 5S SUPPLIES 5S Area Floor Sign 16in Diameter Non Slip Floor Sign (FS-5SAREABLK-16)
- 5S SUPPLIES Watch Out For Forklift Traffic 18in Diameter Non Slip Floor Sign (FS-FRKLIVE-18)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Diamond, English, FS-DIAM-501 (FS-DIAM-501)
- 5S Supplies Signs