Shop All Safety Banners and Posters
5S Supplies
5S Poster- Version 2 - 5 Steps 24in X 32in
Mfr # POSTER-5SL-V5
Zoro # G709676893
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Poster
- Height 32 in
- Width 24 in
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # POSTER-5SL-V5
- Zoro # G709676893
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 32 in |
Width | 24 in |
Details
Legend | Poster |
Shape | Rectangle |
Description
5S Version Two - Sort, Set In Order, Shine, Standardize, SustainThe 5S's are the building blocks of all improvement activity, and because there are two industry-accepted English translations of the original Japanese 5S's.Use this poster with every workshop you lead, as 5S is an integral part of lean manufacturing. The poster will improve your effectiveness as a Facilitator and serve as a beacon to sustaining your organization's lean transformation.Full Color PosterSize: 24 X 32 inchesOur posters are designed by leading experts who have contributed to the research and development process by ensuring the combination of image, design, and layout communicate the concept of each solution package in the best manner. Our posters are designed not only to communicate principles but impress on the audience reminders of key concepts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO Shoe Covers, Ankle Height, L, Yellow, PK200 (49515)
- STRANCO Die-Cut Reflective Letter Label, W (DWR-SINGLE-8-W)
- OBERON TCG12™ Series Arc Flash Face Shield w/Adapter (21AGR12-A1+500)
- WESTCOTT Templates, Jumbo Circles (T-826)
- 5S SUPPLIES 5 S's of Lean Poster Version 2 24in X 32in (POSTER-5SL-V2)
- 5S SUPPLIES 7 Types of Waste Poster Version 2 24in X 32in (POSTER-7TW-V2)
- 5S SUPPLIES 7 Types of Waste Poster Version 4 24in X 32in (POSTER-7TW-V4)
- 5S SUPPLIES 8 Wastes of Lean Poster 24in X 32in (POSTER-8WL-V1)
- 5S SUPPLIES 5S Poster - Version 1 - 5 Steps 24in X 32in (POSTER-5SL-V4)
- 5S SUPPLIES 7 Types of Waste Poster Version 2 24in X 32in (POSTER-7TW-V3)
- GEMPLERS Gemplers WPS Quick Reference Guide Poster (POSTER-17)
- 5S Supplies Signs