Shop All Safety Banners and Posters
5S Supplies
5S Poster - Version 1 - 5 Steps 24in X 32in
Mfr # POSTER-5SL-V4
Zoro # G309676897
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Poster
- Height 32 in
- Width 24 in
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # POSTER-5SL-V4
- Zoro # G309676897
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 32 in |
Width | 24 in |
Details
Legend | Poster |
Shape | Rectangle |
Description
in5S Version One - Sort, Straighten, Sweep, Standardize, Sustain5S is the building blocks of all improvement activity. We have designed a 5S poster that encompasses the major themes of 5S into one image. We have included the best translation from the original text of 5S Lean Manufacturing. These words are the best translations which consider the understanding of these words in the English language culture from Japanese. Use this poster with every workshop that you perform as 5S should be an integral part of every workshop. This poster will improve your effectiveness as a facilitator and serve as a beacon to sustaining Lean Manufacturing.Full Color PosterSize: 24 X 32Our posters are designed by leading experts who have contributed to the research and development process by ensuring the combination of image, design, and layout communicate the concept of each solution package in the best manner. Our posters are designed not only to communicate principles but impress on the audience reminders of key concepts.in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9 4EE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- MAPA Cleanroom Gloves, Size 7, 20 mil, PR (O-240)
- KLEENGUARD Disposable Coveralls, 5XL/6XL, 25 PK, White, KleenGuard(TM) A45, Zipper (41498)
- 5S SUPPLIES 7 Types of Waste Poster Version 2 24in X 32in (POSTER-7TW-V2)
- 5S SUPPLIES 6S in the Workplace Poster 24in X 32in (POSTER-6S-V1)
- 5S SUPPLIES 8 Wastes of Lean Poster 24in X 32in (POSTER-8WL-V1)
- 5S SUPPLIES 5 S's of Lean Poster Version 3 24in X 32in (Poster_5SL-V3)
- 5S SUPPLIES 7 Types of Waste Poster Version 4 24in X 32in (POSTER-7TW-V4)
- 5S SUPPLIES 5 S's of Lean Poster Version 2 24in X 32in (POSTER-5SL-V2)
- SIGNMISSION Safety Comes First Arrive Safe Work Safe Go Home Safe Banner Concession Stand Sided, B-96-30145 (B-96-30145)
- 5S Supplies Signs