Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Black Shadows No Broom
Mfr # HSB-V9-GRAY/BLACK-BO
Zoro # G209676041
product price: $309.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$309.99
Free 30-Day Returns
Key Features
- Shadow Board Type Board Only
- Width 79 in
- Height 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # HSB-V9-GRAY/BLACK-BO
- Zoro # G209676041
- Country of Origin United States
- Category Shadow Boards
Dimensions
Width | 79 in |
Height | 44 in |
Details
Shadow Board Type | Board Only |
Background Color | Gray/Black |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 9 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 79 inches x 44 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang tools - Does not come with broom kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, XL (10), 100 PK (69-210)
- RED KAP Mens Ls Silver Gy Poplin Workshirt, M (SP14SV RG M)
- YOUNGSTOWN GLOVE CO Leather 3D Pattern Gloves, Tan, S, PR (11-3245-60-S)
- MELTBLOWN TECHNOLOGIES Universal Absorbent Socks, 4'L x 3"W, Gray, 30/Case (GPS348-30)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9- Green Board / Black Shadows No Broom (HSB-V9-GREEN-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Blue Board / Black Shadows No Broom (HSB-V9-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Orange Shadows No Broom (HSB-V9-GRAY/ORANGE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 6 - Blue Board / Black Shadows No Broom (HSB-V6-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5 - Blue Board / Black Shadows No Broom (HSB-V5-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Blue Board / Black Shadows No Broom (HSB-V10-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5- Green Board / Black Shadows No Broom (HSB-V5-GREEN-BO)
- 5S Supplies Signs