Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 9 - Black Board / Gray Shadows With Broom
Mfr # HSB-V9-BLACK/GRAY-KIT
Zoro # G809675949
product price: $464.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$464.99
Free 30-Day Returns
Key Features
- Shadow Board Type Board With Broom Kit
- Height 44 in
- Width 79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # HSB-V9-BLACK/GRAY-KIT
- Zoro # G809675949
- Country of Origin United States
- Category Shadow Boards
Dimensions
Height | 44 in |
Width | 79 in |
Details
Shadow Board Type | Board With Broom Kit |
Background Color | Black/Gray |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 9 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 79 inches x 44 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang toolsBrooms included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Texas Flagging Tape, Green Glo, 150 ft (TXGG-200)
- GENUINE GRIP Work Shoes, Mens, 7.5M, Wht, Slip On, PR (4705-7.5M)
- HONEYWELL MILLER DuraFlex 650 Series Full-Body Stretchable Harness with Mating Buckle Legs Straps, Universal, Green (E650/UGN)
- DAMASCUS GEAR Law Enforcement Glove, XL, Black, PR (MX 10 XLGR)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Green Board / Black Shadows With Broom (HSB-V9-GREEN-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Blue Board / Black Shadows With Broom (HSB-V9-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 8 - Blue Board / Black Shadows With Broom (HSB-V8-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4- Red Board / Black Shadows With Broom (HSB-V4-RED-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 7 - Blue Board / Black Shadows With Broom (HSB-V7-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Gray Board / Black Shadows With Broom (HSB-V10-GRAY/BLACK-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Red Board / Black Shadows No Broom (HSB-V9-RED-BO)
- 5S Supplies Signs