Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 8- Green Board / Black Shadows With Broom
Mfr # HSB-V8-GREEN-KIT
Zoro # G209675914
product price: $563.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$563.99
Free 30-Day Returns
Key Features
- Shadow Board Type Board With Broom Kit
- Width 71 in
- Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # HSB-V8-GREEN-KIT
- Zoro # G209675914
- Country of Origin United States
- Category Shadow Boards
Dimensions
Width | 71 in |
Height | 35 in |
Details
Shadow Board Type | Board With Broom Kit |
Background Color | Green |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 8 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 68 inches x 32 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang tools Includes Broom Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Yellow (E1RW02A000)
- MUTUAL INDUSTRIES Traffic Barricade Flasher with 7" Polish, 4 Inch W, 13 Inch H (17739)
- ELECTRIDUCT ED 3ft Steel Pipe Safety Bollard Post- Yellow/Black Stripe (TC-V-BOLLARD-36-YL-BK/TOP)
- SAFETY TECHNOLOGY INTERNATIONAL Clear Poly Surface Mount Protective Cover, 4-15/32 in. H (STI-6519)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows No Broom (HSB-V4-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5- Green Board / Black Shadows No Broom (HSB-V5-GREEN-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 14 - Blue Board / Black Shadows With Broom (HSB-V14-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 11 - Gray Board / Black Shadows With Broom (HSB-V11-GRAY/BLACK-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Gray Board / Blue Shadows No Broom (HSB-V1-GRAY/BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Black Board / Gray Shadows With Broom (HSB-V9-BLACK/GRAY-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Orange Shadows No Broom (HSB-V9-GRAY/ORANGE-BO)
- 5S Supplies Shadow Boards