Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 8 - Black Board / Gray Shadows No Broom
Mfr # HSB-V8-BLACK/GRAY-BO
Zoro # G409676117
product price: $435.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$435.99
Free 30-Day Returns
Key Features
- Shadow Board Type Board Only
- Width 71 in
- Height 35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # HSB-V8-BLACK/GRAY-BO
- Zoro # G409676117
- Country of Origin United States
- Category Shadow Boards
Dimensions
Width | 71 in |
Height | 35 in |
Details
Shadow Board Type | Board Only |
Background Color | Black/Gray |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 8 _x000D__x000D_Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies._x000D__x000D_Visually see if items are missing with our 5S Shadows Boards_x000D_* Eliminate searching for tools_x000D_* Everything will have a place._x000D_* Everyone will know the standard for returning tools._x000D__x000D_Board Specifications_x000D_Board Dimensions: 68 inches x 32 inches wide_x000D_Corners: 1/2 inch Rounded Corners for Safety_x000D_Mounting Holes: 4 3/8 inch mounting holes_x000D_Board Material: 3mm Thick Aluminum with white backing_x000D__x000D_Hardware Included to hang tools - Does not come with broom kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC SafetyToe Boot, Men's, 15, PR (31261)
- KLEENGUARD Disposable Coveralls, 2XL, 25 PK, White, KleenGuard(TM) A30, Zipper (46005)
- C.H. HANSON Blank Tag, Rectangle, Green, PK5 (43096)
- MSA SAFETY Safety Glasses, Clear Scratch-Resistant (10070914)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Green Board / Black Shadows With Broom (HSB-V9-GREEN-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5- Green Board / Black Shadows No Broom (HSB-V5-GREEN-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5 - Black Board / Gray Shadows No Broom (HSB-V5-BLACK/GRAY-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows No Broom (HSB-V4-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 16 - Green Board / Black Shadows No Broom (HSB-V16-GREEN-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 13 - Gray Board / Orange Shadows No Broom (HSB-V13-GRAY/ORANGE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Gray Board / Black Shadows With Broom (HSB-V10-GRAY/BLACK-KIT)
- 5S Supplies Shadow Boards