Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 5- Green Board / Black Shadows No Broom
Mfr # HSB-V5-GREEN-BO
Zoro # G009675961
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shadow Board Type Board Only
- Width 26.5 in
- Height 63.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # HSB-V5-GREEN-BO
- Zoro # G009675961
- Country of Origin United States
- Category Shadow Boards
Dimensions
Width | 26.5 in |
Height | 63.5 in |
Details
Shadow Board Type | Board Only |
Background Color | Green |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 5 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 68 inches x 32 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang tools - Does not come with broom kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Overshoes, Men, 3XL, Pull On, Black, PVC, PR (TTXXXL)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1178-RA_10X7 (U5-1178-RA_10X7)
- NO-SPILL RedPlasticItem (1450)
- POWERWELD Premium Goatskin Leather MIG Welding Gloves, Large (PW4000L)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5 - Blue Board / Black Shadows No Broom (HSB-V5-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5 - Black Board / Gray Shadows No Broom (HSB-V5-BLACK/GRAY-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 8- Gray Board / Orange Shadows With Broom (HSB-V8-GRAY/ORANGE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows No Broom (HSB-V4-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Red Board / Black Shadows No Broom (HSB-V4-RED-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 14 - Blue Board / Black Shadows With Broom (HSB-V14-BLUE-KIT)
- VISUAL WORKPLACE Dry Shadow Board, 72" Hx30" W (60-3008-7230-628)
- 5S Supplies Signs