Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows With Broom
Mfr # HSB-V4-BLUE-KIT
Zoro # G209675990
product price: $537.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$537.99
Free 30-Day Returns
Key Features
- Shadow Board Type Board With Broom Kit
- Height 37 in
- Width 68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # HSB-V4-BLUE-KIT
- Zoro # G209675990
- Country of Origin United States
- Category Shadow Boards
Dimensions
Height | 37 in |
Width | 68 in |
Details
Shadow Board Type | Board With Broom Kit |
Background Color | Blue |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 4 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 75 inches x 46 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang toolsBroom Kit Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIZARD Arm Guard Clip (135587)
- ZORO SELECT Barricade Tape, Red/White, 200 ft x 3 In (B324W18-200)
- KLEENGUARD Safety Glasses, Wraparound Anti-Fog, Anti-Scratch (38503)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, L, 9" L, PR (MG-77-010)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Gray Board / Black Shadows With Broom (HSB-V4-GRAY/BLACK-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Black Shadows No Broom (HSB-V9-GRAY/BLACK-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Gray Board / Black Shadows With Broom (HSB-V1-GRAY/BLACK-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 11 - Blue Board / Black Shadows No Broom (HSB-V11-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 6 - Black Board / Gray Shadows No Broom (HSB-V6-BLACK/GRAY-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 11 - Gray Board / Orange Shadows With Broom (HSB-V11-GRAY/ORANGE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Black Board / Gray Shadows No Broom (HSB-V3-BLACK/GRAY-BO)
- 5S Supplies Signs