Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 3 - Gray Board / Blue Shadows No Broom
Mfr # HSB-V3-GRAY/BLUE-BO
Zoro # G509676123
product price: $304.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Key Features
- Shadow Board Type Board Only
- Height 38 in
- Width 68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # HSB-V3-GRAY/BLUE-BO
- Zoro # G509676123
- Country of Origin United States
- Category Shadow Boards
Dimensions
Height | 38 in |
Width | 68 in |
Details
Shadow Board Type | Board Only |
Background Color | Gray/Blue |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 3 _x000D__x000D_Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies._x000D__x000D_Visually see if items are missing with our 5S Shadows Boards_x000D_* Eliminate searching for tools_x000D_* Everything will have a place._x000D_* Everyone will know the standard for returning tools._x000D__x000D_Board Specifications_x000D_Board Dimensions: 74 inches x 46 inches wide_x000D_Corners: 1/2 inch Rounded Corners for Safety_x000D_Mounting Holes: 4 3/8 inch mounting holes_x000D_Board Material: 3mm Thick Aluminum with white backing_x000D__x000D_Hardware Included to hang tools - Does not come with broom kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69911075)
- BLACKCANYON OUTFITTERS Brown, Jersey Gloves, L, PK3 (65090/L3B)
- EAGLE MFG 2 gal Yellow Galvanized steel Type I Safety Can Diesel (UI20FSY)
- BRADY Label, 1 in W, White (M7-17-498)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Blue Board / Black Shadows No Broom (HSB-V3-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Black Board / Gray Shadows No Broom (HSB-V3-BLACK/GRAY-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows No Broom (HSB-V1-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Gray Board / Blue Shadows With Broom (HSB-V1-GRAY/BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4- Red Board / Black Shadows With Broom (HSB-V4-RED-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Blue Board / Black Shadows No Broom (HSB-V2-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows No Broom (HSB-V4-BLUE-BO)
- 5S Supplies Signs