Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 2 - Gray Board / Black Shadows With Broom
Mfr # HSB-V2-GRAY/BLACK-KIT
Zoro # G309675968
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Key Features
- Shadow Board Type Board With Broom Kit
- Height 45 in
- Width 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5S Supplies
- MFR # HSB-V2-GRAY/BLACK-KIT
- Zoro # G309675968
- Country of Origin United States
- Category Shadow Boards
Dimensions
Height | 45 in |
Width | 74 in |
Details
Shadow Board Type | Board With Broom Kit |
Background Color | Gray/Black |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 2 _x000D__x000D_Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies._x000D__x000D_Visually see if items are missing with our 5S Shadows Boards_x000D_* Eliminate searching for tools_x000D_* Everything will have a place._x000D_* Everyone will know the standard for returning tools._x000D__x000D_Board Specifications_x000D_Board Dimensions: 74 inches x 45 inches wide_x000D_Corners: 1/2 inch Rounded Corners for Safety_x000D_Mounting Holes: 4 3/8 inch mounting holes_x000D_Board Material: 3mm Thick Aluminum with white backing_x000D__x000D_Hardware Included to hang tools _x000D_Broom Kit Included_x000D__x000D__x000D__x000D__x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disp LabCoat, Polyethylene, White, 2XL, PK30 (TY216SWH2X003000)
- NMC Danger Propane Sign, D603RB (D603RB)
- CARHARTT Reversible Belt, Black/Brown, 40"L, 1-1/2"W (A000550020110)
- IRONCLAD PERFORMANCE WEAR SuperDuty Gloves, Large, Black/Yellow, 1 Pair (SDG204L)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Black Board / Gray Shadows (HSB-V2-BLACK/GRAY-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Gray Board / Blue Shadows No Broom (HSB-V3-GRAY/BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Green Board / Black Shadows With Broom (HSB-V9-GREEN-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows No Broom (HSB-V1-GREEN-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 11 - Gray Board / Orange Shadows With Broom (HSB-V11-GRAY/ORANGE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 6 - Blue Board / Black Shadows No Broom (HSB-V6-BLUE-BO)
- ZORO SELECT Store-Boards™, 68x30 in, White/Red, Accu-Shield™ (34GN32)
- 5S Supplies Shadow Boards