Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 2 - Blue Board / Black Shadows No Broom
Mfr # HSB-V2-BLUE-BO
Zoro # G209676133
product price: $304.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$304.99
Free 30-Day Returns
Key Features
- Shadow Board Type Board Only
- Height 45 in
- Width 74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # HSB-V2-BLUE-BO
- Zoro # G209676133
- Country of Origin United States
- Category Shadow Boards
Dimensions
Height | 45 in |
Width | 74 in |
Details
Shadow Board Type | Board Only |
Background Color | Blue |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 2 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 74 inches x 45 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang tools - Does not come with broom kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disposable Lab Coat, Orange, M, PK30 (6509ORM)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ076ABD1-2X)
- ANSELL Electrical Gloves, Size 10, Class 1, PR (CLASS 1 Y 16)
- CONDOR Bouffant Cap, White, Universal, PK100 (3EZC6)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Gray Board / Blue Shadows No Broom (HSB-V2-GRAY/BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4- Red Board / Black Shadows With Broom (HSB-V4-RED-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Red Board / Black Shadows No Broom (HSB-V9-RED-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Black Board / Gray Shadows (HSB-V1-BLACK/GRAY-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Gray Board / Black Shadows No Broom (HSB-V4-GRAY/BLACK-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Black Board / Gray Shadows (HSB-V1-BLACK/GRAY-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Red Board / Black Shadows No Broom (HSB-V4-RED-BO)
- 5S Supplies Shadow Boards