Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 14 - Black Board / Gray Shadows With Broom
Mfr # HSB-V14-BLACK/GRAY-KIT
Zoro # G809675970
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shadow Board Type Board With Broom Kit
- Height 63.5 in
- Width 26.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5S Supplies
- MFR # HSB-V14-BLACK/GRAY-KIT
- Zoro # G809675970
- Country of Origin United States
- Category Shadow Boards
Dimensions
Height | 63.5 in |
Width | 26.5 in |
Details
Shadow Board Type | Board With Broom Kit |
Background Color | Black/Gray |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 14 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 67 inches x 29 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang toolsBroom kit included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Center Adapter Gasket, PK20 (6896)
- IMPACTO Anti-Fatigue Heel Cup, Mn 5-7, Wmn 7-9, PR (4770)
- MOLDEX Sparkplugs Disposable Corded Earplugs, Foam, Bullet Shape, 33 dB NRR, 100 Pairs/Box (6654)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40044)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Green Board / Black Shadows With Broom (HSB-V9-GREEN-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows No Broom (HSB-V4-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Blue Board / Black Shadows No Broom (HSB-V2-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5- Green Board / Black Shadows No Broom (HSB-V5-GREEN-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 7 - Blue Board / Black Shadows No Broom (HSB-V7-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Blue Board / Black Shadows No Broom (HSB-V10-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5 - Blue Board / Black Shadows No Broom (HSB-V5-BLUE-BO)
- 5S Supplies Shadow Boards