Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 13 - Blue Board / Black Shadows With Broom
Mfr # HSB-V13-BLUE-KIT
Zoro # G209676102
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shadow Board Type Board With Broom Kit
- Width 26.5 in
- Height 63.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # HSB-V13-BLUE-KIT
- Zoro # G209676102
- Country of Origin United States
- Category Shadow Boards
Dimensions
Width | 26.5 in |
Height | 63.5 in |
Details
Shadow Board Type | Board With Broom Kit |
Background Color | Blue |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 13 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 59 inches x 23 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang toolsBroom Kit Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Pants, Blue, 34 x 32 In., 15.2 cal/cm2 (FRB13-DNM 34 32)
- SELLSTROM Safety Glasses X300RX Bifocal with magnification Series (S70703)
- RADIANS Hi-Vis Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, XL, 1 PR (RWG558XL)
- MASTER LOCK Lockout Padlock, KD, Black, 1-7/8"H (S31BLK)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Blue Board / Black Shadows With Broom (HSB-V9-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Gray Board / Black Shadows No Broom (HSB-V4-GRAY/BLACK-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 11 - Gray Board / Black Shadows With Broom (HSB-V11-GRAY/BLACK-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 6 - Blue Board / Black Shadows With Broom (HSB-V6-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5 - Blue Board / Black Shadows No Broom (HSB-V5-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 3 - Red Board / Black Shadows With Broom (HSB-V3-RED-KIT)
- ZORO SELECT Shadow Board (PSB724RDBK)
- 5S Supplies Shadow Boards