Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 12 - Green Board / Black Shadows No Broom
Mfr # HSB-V12-GREEN-BO
Zoro # G209676072
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shadow Board Type Board Only
- Height 63.5 in
- Width 26.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # HSB-V12-GREEN-BO
- Zoro # G209676072
- Country of Origin United States
- Category Shadow Boards
Dimensions
Height | 63.5 in |
Width | 26.5 in |
Details
Shadow Board Type | Board Only |
Background Color | Green |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 12 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 63 inches x 34 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang tools - Does not come with broom kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE Attack Line Fire Hose, Blue (G51H15LNB50N)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (4EZC7)
- LITTLE GIANT Two Drum Spill Platfrm Cart, 21 In Height (SSB512566-6PYBK)
- RADIANS Safety Glasses, Gray Uncoated (JR0120ID)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows No Broom (HSB-V1-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 4 - Blue Board / Black Shadows With Broom (HSB-V4-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Orange Shadows No Broom (HSB-V9-GRAY/ORANGE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows With Broom (HSB-V1-GREEN-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Blue Board / Black Shadows No Broom (HSB-V2-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5 - Blue Board / Black Shadows No Broom (HSB-V5-BLUE-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Black Board / Gray Shadows (HSB-V1-BLACK/GRAY-KIT)
- 5S Supplies Shadow Boards