Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 11 - Gray Board / Black Shadows With Broom
Mfr # HSB-V11-GRAY/BLACK-KIT
Zoro # G609676085
product price: $454.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$454.99
Free 30-Day Returns
Key Features
- Shadow Board Type Board With Broom Kit
- Width 75 in
- Height 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # HSB-V11-GRAY/BLACK-KIT
- Zoro # G609676085
- Country of Origin United States
- Category Shadow Boards
Dimensions
Width | 75 in |
Height | 45 in |
Details
Shadow Board Type | Board With Broom Kit |
Background Color | Gray/Black |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 11 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 75 inches x 45 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang toolsBroom Kit Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Hood Mounted L.E.D. Light (LED_LAMP)
- BOLLE SAFETY Safety Glasses, Blue Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40304)
- CARHARTT Bib Overalls, 28" Waist Sz, 32" Inseam, Brn (102776-211-28x32)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 11 - Gray Board / Orange Shadows With Broom (HSB-V11-GRAY/ORANGE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 8 - Black Board / Gray Shadows No Broom (HSB-V8-BLACK/GRAY-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 6 - Blue Board / Black Shadows With Broom (HSB-V6-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 5 - Black Board / Gray Shadows No Broom (HSB-V5-BLACK/GRAY-BO)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 6 - Gray Board / Black Shadows With Broom (HSB-V6-GRAY/BLACK-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows With Broom (HSB-V1-BLUE-KIT)
- ZORO SELECT Store-Boards™, 68x30 in, Black/Blue, Accu-Shield™ (34GN41)
- 5S Supplies Shadow Boards