Shop All Shadow Boards
5S Supplies
5S Housekeeping Shadow Board Broom Station Version 1 - Black Board / Gray Shadows
Mfr # HSB-V1-BLACK/GRAY-KIT
Zoro # G209675969
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shadow Board Type Board With Broom Kit
- Height 63.5 in
- Width 26.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # HSB-V1-BLACK/GRAY-KIT
- Zoro # G209675969
- Country of Origin United States
- Category Shadow Boards
Dimensions
Height | 63.5 in |
Width | 26.5 in |
Details
Shadow Board Type | Board With Broom Kit |
Background Color | Black/Gray |
Item | 5S Shadow Board |
Description
5S Housekeeping Shadow Board Version 1 Our Housekeeping Stations will quickly allow you to visually organize your brooms and housekeeping supplies.Visually see if items are missing with our 5S Shadows Boards* Eliminate searching for tools* Everything will have a place.* Everyone will know the standard for returning tools.Board SpecificationsBoard Dimensions: 63.5 inches x 26.5 inches wideCorners: 1/2 inch Rounded Corners for SafetyMounting Holes: 4 3/8 inch mounting holesBoard Material: 3mm Thick Aluminum with white backingHardware Included to hang tools Broom Kit Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-L)
- SIGNMISSION OSHA Danger Sign, Explosion Hazard No Smoking, 24in X 18in Rigid Plastic, 18" W, 24" L, Portrait (OS-DS-P-1824-V-1207)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, 2XL, PR (48UN84)
- ZING Lockout Padlock, KA, Yellow, 1-3/4"H (7055)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Blue Board / Black Shadows With Broom (HSB-V1-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Gray Board / Black Shadows With Broom (HSB-V1-GRAY/BLACK-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows With Broom (HSB-V1-GREEN-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Blue Board / Black Shadows With Broom (HSB-V9-BLUE-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 2 - Black Board / Gray Shadows (HSB-V2-BLACK/GRAY-KIT)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 7 - Blue Board / Black Shadows With Broom (HSB-V7-BLUE-KIT)
- ACCUFORMNMC Frame, Mobile, Shadow Board Accessory (PSB200)
- 5S Supplies Shadow Boards