Shop All Dry Erase Boards
5S Supplies
5S Audit Scoreboard Aluminum Dry Erase 36in x 36in
Mfr # 5SAUDIT-3636-DRYERASE
Zoro # G209111610
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36 in
- Dry Erase Width 36 in
- Corner Shape Rectangle
- Thickness 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5S Supplies
- MFR # 5SAUDIT-3636-DRYERASE
- Zoro # G209111610
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36 in |
Dry Erase Width | 36 in |
Details
Item | Dry Erase Board |
Corner Shape | Rectangle |
Thickness | 0.12 in |
Description
5S Audit Scoreboard Aluminum Dry Erase 36in x 36inOur 5S Audit Scoreboard is perfect for your 5S Program to drive accountability. This 5S Audit Scoreboard is made of durable Aluminum and will last for years to come. This can easily mount on a wall or be placed on a stand.Dimensions: 36in wide x 36in heightDry EraseAluminum NO FRAMENon-Magnetic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Refill, Tab, Lsr, Asst, 100 Pk (RTG33120)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Black Matte Barrel, PK12 (60153)
- BETTER OFFICE PRODUCTS Composition Notebook, Wide Ruled, 100 Sheets, One Subject, 9.75in. x 7.5in. Asst'd Colors, 12PK (25212)
- AVERY Label, Round, 2"", Gold Foil 96PK (AVE22831)
- 5S SUPPLIES Problem Solving Board 5 Why Aluminum Dry Erase 72in x 46in (PROBSOLVE-7246-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board V4 Aluminum Dry Erase 32in x 24in (HOURLYTRACK-V4-3224-DRYERASE)
- 5S SUPPLIES Safety Data Board Aluminum Dry Erase 46in x 36in (SAFETYDATA-4636-DRYERASE)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 3 Shift - 8 hour (HR-PRODBRD-3SHIFT-8-STD)
- 5S SUPPLIES Problem Solving - Fishbone Cause & Effect Board V3 Aluminum Dry Erase 72in x 46in (PROBFISHBONE-V3-ALUM-72x46)
- 5S SUPPLIES 5S Cleaning Visual Tracking Board Aluminum Dry Erase 36in x 36in (5SDIALYTRACKBRD-3624-DRYERASE)
- CLINGERS Kids Cling-rite 20 Dry-Erase Sheets Per Roll, 20PK (1005CLINGRITE)
- 5S Supplies Dry Erase Boards