Shop All Floor Signs
5S Supplies
5S Area Floor Sign 28in Diameter Non Slip Floor Sign
Mfr # FS-5SAREABLK-28
Zoro # G809615198
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Floor Sign
- Width 28 in
- Sign Shape Round
- Size 28 Inch
- Length 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # FS-5SAREABLK-28
- Zoro # G809615198
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 28 in |
Size | 28 Inch |
Length | 28 in |
Details
Legend | Floor Sign |
Sign Shape | Round |
Description
Industrial Floor SignsYou can't miss our bright and bold Signs. These sign are universally recognized and are highly effective when used in conjunction with other pertinent signage.These sign are manufactured using high quality, wear resistant materials for a long lasting performance you can count on. In addition, our sign will also assist you in reaching compliance with OSHA's safety standards.Our floor signs are industrial strength, and can easily handle all the scuffs, scrapes, spills, and traffic imaginable. Even battery acid is no match for the high quality of our floor signs. Furthermore, our floor signs feature a slip-proof laminate which helps to make our floor signs safer as well.Installation is quick and easy! Just simply clean the floor where the sign will be applied, peel the protective layer off of the adhesive backing, and carefully place the sign in the desired location.Features:Resists foot and forklift trafficEasy to install : Peel and stick!Available in 8 different sizes 12in, 16in, 18in, 20in, 24in, 28in, 32in,36in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR PosiGrip Foam Nitrile Palm Coated Nylon Gloves, (713SNF/L)
- WESTWARD Knee Pads, NonSkid, Foam, Universal, PR (12F689)
- ALLEGRO INDUSTRIES SCBA Bracket For 30 Minute HP Cylinders (4111-05)
- 3M PAPR System Kit, Belt-Mounted, HE Filter (TR-300N+ HKL)
- 5S SUPPLIES Recycle Plastic Sign 24in Diameter Non Slip Floor Sign (FS-RECPLAS-24)
- 5S SUPPLIES Attention ESD Control Area yellow backgorund 36in Diameter Non Slip Floor Sign (FS-ESDYLW-36)
- 5S SUPPLIES Mop Bucket 12in Diameter Non Slip Floor Sign (FS-MOPBKT2-12)
- 5S SUPPLIES Floor Fan Floor Sign 24in Diameter Non Slip Floor Sign (FS-FLOORFAN-24)
- 5S SUPPLIES Trash Can 20in Diameter Non Slip Floor Sign (FS-TRASHCN-20)
- 5S SUPPLIES STOP Proceed With Caution 16in Diameter Non Slip Floor Sign (FS-STPPWC-16)
- SUNBURST SYSTEMS Sign House For Sale 32 in x 22 in Corrugated, 4-Pack PK (3831)
- 5S Supplies Signs