Shop All Floor Signs
5S Supplies
5S Area Floor Sign 12in Diameter Non Slip Floor Sign
Mfr # FS-5SAREABLK-12
Zoro # G509615443
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Floor Sign
- Width 12 in
- Sign Shape Round
- Size 12 Inch
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # FS-5SAREABLK-12
- Zoro # G509615443
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 12 in |
Size | 12 Inch |
Length | 12 in |
Details
Legend | Floor Sign |
Sign Shape | Round |
Description
5S Area Sign Black Up to 7 year life against heavy industrial traffic and foot traffic No-hassle peel & stick installation Does your business employ the tactics and practices associated with 5S? If so, this is the perfect floor sign to effectively show your employees and facility visitors that they are entering a 5S designated area. In addition to displaying the practice of 5S, these floor signs are also extremely durable and even come with a 7 year minimum lifespan against heavy industrial traffic. These signs are built to last, highly visible, and send a clear message to all employees and visitors that the practices of 5S are utilized. Worried about installation? Don't be! Our Hassle-free easy to use peel & stick installation makes applying a sign to the floor as easy as tying a shoe and it even takes about the same amount of time too. Never fumble around with messy floor paints again. Instead, enlist the help of our high quality, fully functional floor signs. In the end, our 5S Floor Signs can save you time and money, and also help to make your safety program more affordable. We have a variety of helpful 5S products. Please see our 5S Steps Awareness Package. In addition to our pre-made floor signs, we also offer custom made floor signs as well. We can create custom floor signs in any standard size and color at no extra charge. Just simply send us an image of what you want, and we can make it. Furthermore, If you want any of the writing changed on any pre-designed signs we can easily do that at no extra charge as well. Please contact us for more information.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Airline Hose, 50 ft., Rubber, 3/8 In. Dia. (469650)
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ191-FLGR-XL (SJ191)
- GVS-RPB RPB Safety Nova 3 Nylon Cape (NV3-750)
- PANDUIT Safety Lockout Padlock (PSL-8YL)
- 5S SUPPLIES Dirty Rags Floor Sign 12in Diameter Non Slip Floor Sign (FS-DIRTYRAGS-12)
- 5S SUPPLIES Recycle Plastic Sign 24in Diameter Non Slip Floor Sign (FS-RECPLAS-24)
- 5S SUPPLIES Trash Can General Waste 16in Diameter Non Slip Floor Sign (FS-TRGENWST-16)
- 5S SUPPLIES Fire Extinguisher - Do Not Block 16in Diameter Non Slip Floor Sign (FS-FREXBLK-16)
- 5S SUPPLIES Watch Out For Forklift Traffic 18in Diameter Non Slip Floor Sign (FS-FRKLIVE-18)
- 5S SUPPLIES Floor Fan Floor Sign 24in Diameter Non Slip Floor Sign (FS-FLOORFAN-24)
- STRANCO Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-312 (FS-17-312)
- 5S Supplies Signs