Shop All Safety Banners and Posters
5S Supplies
5 S's of Lean Poster Version 2 24in X 32in
Mfr # POSTER-5SL-V2
Zoro # G809676892
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Poster
- Height 32 in
- Width 24 in
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5S Supplies
- MFR # POSTER-5SL-V2
- Zoro # G809676892
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 32 in |
Width | 24 in |
Details
Legend | Poster |
Shape | Rectangle |
Description
5 S's of Lean Poster Version 2 - Sort, Straighten, Sweep, Standardize, Sustain5S is the building blocks of all improvement activity. We have designed a 5S poster that encompasses the major themes of 5S into one image. We have included the best translation from the original text of 5S Lean Manufacturing. These words are the best translations which consider the understanding of these words in the English language culture from Japanese. Use this poster with every workshop that you perform as 5S should be an integral part of every workshop. This poster will improve your effectiveness as a facilitator and serve as a beacon to sustaining Lean Manufacturing.Full Color PosterSize: 24 X 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M„¢ Organic Vapor Cartridge 6001, 2/PK (7000051851)
- FEDERAL SIGNAL Warning Light, Double Flash Strobe, Red (131DST-120R)
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, White (280-HP641R-01)
- ZORO SELECT Emer Sh & Eye Wash Test Rcd Tag, Brs, PK10 (5KR83)
- 5S SUPPLIES 6S in the Workplace Poster 24in X 32in (POSTER-6S-V1)
- 5S SUPPLIES 5S Poster- Version 2 - 5 Steps 24in X 32in (POSTER-5SL-V5)
- 5S SUPPLIES 5S Poster - Version 1 - 5 Steps 24in X 32in (POSTER-5SL-V4)
- 5S SUPPLIES 7 Types of Waste Poster Version 2 24in X 32in (POSTER-7TW-V3)
- 5S SUPPLIES 7 Types of Waste Poster Version 2 24in X 32in (POSTER-7TW-V2)
- 5S SUPPLIES 7 Types of Waste Poster Version 4 24in X 32in (POSTER-7TW-V4)
- ACCUFORM Safety Record Signs, 74 x 28In, Vinyl, ENG (MBR605)
- 5S Supplies Safety Banners and Posters