Shop All Tool Bags, Backpacks & Totes
5Ive Star Gear
Rivers Edge 40L Waterproof Dry Backpack
Mfr # 4772
Zoro # G5782639
product price: $62.59
/ea
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Rivers Edge 40L Waterproof Dry Backpack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5Ive Star Gear
- MFR # 4772
- Zoro # G5782639
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Rivers Edge 40L Waterproof Backpack |
Features | Rivers Edge 40L Waterproof Dry Backpack |
Description
Rivers Edge 40L Waterproof Dry Backpack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Pickup, Retract, Bend, 17 In, 2 lb (915RM)
- COBRA CARBIDE Carbide Tracker, TPGH 321 CM14 Tracker (41464)
- WILTON Replacement Vise Jaw, Copper, 6-1/2 in, Pr (404-6.5)
- KEO Countersink, 1 FL, 82 Deg, 3/8, Carbide (55713)
- BAREBONES LIVING Tool Bag, Slate Gray, Foraging Bag - Slate Gray (GDN-098)
- KLEIN TOOLS Glove Bag, 15 x 8 x 2-3/4 in, #4 Canvas, Natural, #4 Canvas, 1 Pockets (5121-15)
- KLEIN TOOLS Bucket Bag, Natural, Canvas, 41 Pockets (5152S)
- CUSTOM LEATHERCRAFT TOOL BAG12""W/PLATC TRAY (1533)
- KLEIN TOOLS Flat, Zippered Tool Bags, Black, 1680d Ballistic Material, 1 Pockets (55599)
- DICKIES Roll Up Tool Bag, Tool Wrap, 23 Pocket, 14.5"x23.5", 23 Pockets (57006)
- WESTWARD Bucket Bag, Natural, Canvas, 0 Pockets (53JW41)
- 5Ive Star Gear Tool Bags, Backpacks & Totes