Shop All Tool Bags, Backpacks & Totes
5Ive Star Gear
Mil-Spec Large Alice Pack
Mfr # 6106
Zoro # G5784608
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Features Mil-Spec Large Alice Pack
- size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5Ive Star Gear
- MFR # 6106
- Zoro # G5784608
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
size | Large |
Details
Item | Mil-Spec Large Alice Pack |
Tool Storage Type Included | Bag/Tote |
Features | Mil-Spec Large Alice Pack |
Description
Mil-Spec Large Alice Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Regular-Point Drill-Bit Set, 29-Piece (53000)
- MAYHEW Brass Drift Punch Set, 5pcs (67003)
- K-TOOL INTERNATIONAL Brass Punch, 1/2" (KTI-72984)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 95 mm Size, Standard Socket, black oxide (848-95MM)
- KLEIN TOOLS Zipper Bags, Canvas Tool Pouches Brown/Black/Gray/Red, 4-Pack (5141)
- ARSENAL BY ERGODYNE Bag/Tote, Tool Bag Set, Blue/Green/Red/Yellow, Polyester, 2 Pockets (5875K)
- WESTWARD Bag/Tote, Tool Bag, Black, Polyester, 21 Pockets (32PJ36)
- OCCIDENTAL LEATHER Tool Bag, Iron Worker's Leather Bolt Bag-Black, Black, Leather (B9920)
- KLEIN TOOLS Bucket Bag, Bucket Bag, #1 Canvas (5104OCTO)
- MILWAUKEE TOOL Storage Case for Milwaukee U Style Dies (49-16-CASE)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Canvas (1500134)
- 5Ive Star Gear Tool Bags, Backpacks & Totes